Motion
00440917

Made in USA
00440917

Hose Assembly - 3/4 in ID, 4000 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #11669575
MFR #00440917
Price$187.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00440917

Hose Assembly - 3/4 in ID, 4000 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #11669575
MFR #00440917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$187.08/each

Specifications

Dimensions

  • Bend Radius
    9-1/2 in
  • Coil Length
    10.5000
  • Hose Dash Size
    12
  • Inside Diameter
    3/4 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Outside Diameter
    1-7/32 in
  • Overall Length
    24 in
  • Thread Size
    1-1/16-12

Details

  • Color
    Black
  • Description Keyword
    4,000.00 psi
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Material
    Nitrile Rubber
  • Working Pressure
    4000 psi

Overview

Mfr description
00440917 00440917 3/4"X24" FJIC 100R12 H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought