Motion
00440958

Made in USA
00440958

Hose Assembly - 1 in ID, 4000 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #11669578
MFR #00440958
List Price$209.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00440958

Hose Assembly - 1 in ID, 4000 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #11669578
MFR #00440958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$209.00/each for your price

Overview

Mfr description
00440958 00440958 1"X12" MXM 100R12 HYDR

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    4000 psi
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Overall Length
    12 in
  • Bend Radius
    12 in
  • Description Keyword
    4,000.00 psi
  • Inside Diameter
    1 in
  • Outside Diameter
    1-33/64 in
  • Coil Length
    10.5000
  • Material
    Nitrile Rubber
  • Hose Dash Size
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought