Motion
00441006

Made in USA
00441006

Hose Assembly - 1 in ID, 4000 psi Working Pressure, Nitrile Rubber Cover
Mi Item #11669580
MFR #00441006
Price$185.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00441006

Hose Assembly - 1 in ID, 4000 psi Working Pressure, Nitrile Rubber Cover
Mi Item #11669580
MFR #00441006

Mfr description
00441006 00441006 1"X12" FJIC 100R12 HYD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.88/each

Specifications

Dimensions

  • Bend Radius
    12 in
  • Coil Length
    10.5000
  • Hose Dash Size
    16
  • Inside Diameter
    1 in
  • Nominal Hose Inner Diameter  
    1 in
  • Outside Diameter
    1-33/64 in
  • Overall Length
    12 in
  • Thread Size
    1-5/16-12

Details

  • Color
    Black
  • Description Keyword
    4,000.00 psi
  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Material
    Nitrile Rubber
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)