Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00441402

Hyrdaulic Hose Assembly - 1/2 in ID, 4000 psi Working Pressure
MI ITEM #11669586
MFR #00441402

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00441402 00441402 1/2"X18" MXM 100R2 HYD

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    4000 psi
  • Color
    Black
  • Overall Length
    18 in
  • Bend Radius
    7 in
  • Description Keyword
    4,000.00 psi
  • Inside Diameter
    1/2 in
  • Outside Diameter
    55/64 in
  • Coil Length
    10.5000
  • Thread Size
    1/2-14
  • Material
    Nitrile Rubber
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text