Motion
00444711

Made in USA
00444711

Rockwell C Scale, Hardness Calibration Test Block;C25 Hardness, Low Hardness Range Description, 2 Piece
Mi Item #11669588
MFR #00444711
Price$311.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00444711

Rockwell C Scale, Hardness Calibration Test Block;C25 Hardness, Low Hardness Range Description, 2 Piece
Mi Item #11669588
MFR #00444711

Mfr description
00444711 00444711 C25 LOW-RANGE LARGE SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$311.30/each

Specifications

Details

  • Description
    Low
  • Hardness
    C25
  • Number Of Pieces
    1
  • Scale Type
    Rockwell C
  • Type
    Test Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)