Motion
00444729

Made in USA
00444729

Rockwell C Scale, Hardness Calibration Test Block;C45 Hardness, Mid Hardness Range Description, 2 Piece
Mi Item #11669590
MFR #00444729
Price$241.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00444729

Rockwell C Scale, Hardness Calibration Test Block;C45 Hardness, Mid Hardness Range Description, 2 Piece
Mi Item #11669590
MFR #00444729

Mfr description
00444729 00444729 C45 MID-RANGE LARGE SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.98/each

Specifications

Details

  • Description
    Mid
  • Hardness
    C45
  • Number Of Pieces
    1
  • Scale Type
    Rockwell C
  • Type
    Test Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)