Motion
00444737

Made in USA
00444737

Rockwell C Scale, Hardness Calibration Test Block;C62 Hardness, High Hardness Range Description, 2 Piece
Mi Item #11669591
MFR #00444737
Price$224.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00444737

Rockwell C Scale, Hardness Calibration Test Block;C62 Hardness, High Hardness Range Description, 2 Piece
Mi Item #11669591
MFR #00444737

Mfr description
00444737 00444737 C62 HIGH-RANGE LARGE S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.05/each

Specifications

Details

  • Description
    High
  • Hardness
    C62
  • Number Of Pieces
    1
  • Scale Type
    Rockwell C
  • Type
    Test Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)