Motion
00444752

Made in USA
00444752

Rockwell B Scale, Hardness Calibration Test Block;B60 Hardness, Mid Hardness Range Description, 2 Piece
Mi Item #11669593
MFR #00444752
Price$329.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00444752

Rockwell B Scale, Hardness Calibration Test Block;B60 Hardness, Mid Hardness Range Description, 2 Piece
Mi Item #11669593
MFR #00444752

Mfr description
00444752 00444752 B60 MID-RANGE LARGE SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.38/each

Specifications

Details

  • Description
    Mid
  • Hardness
    B60
  • Number Of Pieces
    1
  • Scale Type
    Rockwell B
  • Type
    Test Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)