Motion
00444760

Made in USA
00444760

Rockwell B Scale, Hardness Calibration Test Block;B90 Hardness, High Hardness Range Description, 2 Piece
Mi Item #11669595
MFR #00444760
Price$232.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00444760

Rockwell B Scale, Hardness Calibration Test Block;B90 Hardness, High Hardness Range Description, 2 Piece
Mi Item #11669595
MFR #00444760

Mfr description
00444760 00444760 B90 HIGH-RANGE LARGE S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.58/each

Specifications

Details

  • Description
    High
  • Hardness
    B90
  • Number Of Pieces
    1
  • Scale Type
    Rockwell B
  • Type
    Test Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)