Motion
00444794

Made in USA
00444794

Rockwell C Scale, Steel, Hardness Calibration Test Block;C45 Hardness, Mid Hardness Range Description
Mi Item #11669599
MFR #00444794
Price$316.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00444794

Rockwell C Scale, Steel, Hardness Calibration Test Block;C45 Hardness, Mid Hardness Range Description
Mi Item #11669599
MFR #00444794

Mfr description
00444794 00444794 C45 MID-RANGE STANDARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$316.80/each

Specifications

Details

  • Description
    Mid
  • Hardness
    C45
  • Material
    Steel
  • Scale Type
    Rockwell C
  • Type
    Test Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)