Motion
00450395

Made in USA
00450395

1" Head Width, 12" OAL, Flat Chisel;Round Drive, Round Shank, Alloy Steel
MI ITEM #11669603
MFR #00450395
List Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450395

1" Head Width, 12" OAL, Flat Chisel;Round Drive, Round Shank, Alloy Steel
MI ITEM #11669603
MFR #00450395

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.00/each for your price

Overview

Mfr description
00450395 00450395 RSOC FLAT CHISEL 12 US

Specifications

  • PSC Code
    5130
  • Type
    Flat Chisel
  • Shank Diameter
    0.680 in, 17.27 mm
  • Shank Shape
    Round
  • Overall Length
    12 in
  • Material
    Alloy Steel
  • Head Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought