Motion
00450437

Made in USA
00450437

12" OAL, 0.675 Shank Diam, Moil Point Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669608
MFR #00450437
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450437

12" OAL, 0.675 Shank Diam, Moil Point Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669608
MFR #00450437

Mfr description
00450437 00450437 RSOC MOIL POINT 12 USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12 in
  • Shank Diameter
    0.675 in, 17.27 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Moil Point Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)