Motion
00450445

Made in USA
00450445

2" Head Width, 9" OAL, Scaling Chisel;Round Drive, Round Shank, Alloy Steel
MI ITEM #11669610
MFR #00450445
List Price$45.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450445

2" Head Width, 9" OAL, Scaling Chisel;Round Drive, Round Shank, Alloy Steel
MI ITEM #11669610
MFR #00450445

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.35/each for your price

Overview

Mfr description
00450445 00450445 RSOC 2" WIDE CHISEL 9

Specifications

  • PSC Code
    5130
  • Type
    Scaling Chisel
  • Shank Diameter
    0.680 in, 17.27 mm
  • Shank Shape
    Round
  • Overall Length
    9 in
  • Material
    Alloy Steel
  • Head Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought