Motion
00450452

Made in USA
00450452

2" Head Width, 12" OAL, Scaling Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669611
MFR #00450452
Price$49.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450452

2" Head Width, 12" OAL, Scaling Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669611
MFR #00450452

Mfr description
00450452 00450452 RSOC 2" W. CHISEL 12 U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.95/each

Specifications

Dimensions

  • Head Width
    2 in
  • Overall Length
    12 in
  • Shank Diameter
    0.6800 in, 17.30 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Scaling Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)