Motion
00450478

Made in USA
00450478

1" Head Width, 9" OAL, 0.68" Shank Diam, Flat Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669614
MFR #00450478
Price$32.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450478

1" Head Width, 9" OAL, 0.68" Shank Diam, Flat Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669614
MFR #00450478

Mfr description
00450478 00450478 RSRC FLAT CHISEL 9 USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.08/each

Specifications

Dimensions

  • Head Width
    1 in
  • Overall Length
    9 in
  • Shank Diameter
    0.680 in, 17.27 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Flat Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)