1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00450486
1" Head Width, 12" OAL, Flat Chisel;Round Drive, Round Shank, Alloy Steel
MI ITEM #
11669615
MFR #
00450486
Price
$38.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Hammers, Chippers and Scalers
Chipping Hammers
Made in USA 00450486
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00450486
1" Head Width, 12" OAL, Flat Chisel;Round Drive, Round Shank, Alloy Steel
MI ITEM #
11669615
MFR #
00450486
Mfr description
00450486 00450486 RSRC FLAT CHISEL 12 US
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$38
.33
/each
Add to Cart
Specifications
Dimensions
Head Width
1 in
Overall Length
12 in
Shank Diameter
0.6800 in, 17.27 mm
Details
Material
Alloy Steel
PSC Code
5130
Shank Shape
Round
Type
Flat Chisel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items