Motion
00450528

Made in USA
00450528

2" Head Width, 12" OAL, 1/2" Shank Diam, Scaling Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669620
MFR #00450528
Price$33.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450528

2" Head Width, 12" OAL, 1/2" Shank Diam, Scaling Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669620
MFR #00450528

Mfr description
00450528 00450528 RSRC 2"W CHISEL 12 USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.65/each

Specifications

Dimensions

  • Head Width
    2 in
  • Overall Length
    12 in
  • Shank Diameter
    0.6800 in, 17.2700 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Scaling Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)