Motion
00450536

Made in USA
00450536

3" Head Width, 9" OAL, 1/2" Shank Diam, Scaling Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669622
MFR #00450536
Price$52.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450536

3" Head Width, 9" OAL, 1/2" Shank Diam, Scaling Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669622
MFR #00450536

Mfr description
00450536 00450536 RSRC 3" W. CHISEL 9 US
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.13/each

Specifications

Dimensions

  • Head Width
    3 in
  • Overall Length
    9 in
  • Shank Diameter
    0.6800 in, 17.2700 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Scaling Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)