Motion
00450544

Made in USA
00450544

1" Head Width, 9" OAL, 1/2" Shank Diam, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669623
MFR #00450544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450544

1" Head Width, 9" OAL, 1/2" Shank Diam, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669623
MFR #00450544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00450544 00450544 HSOC FLAT CHISEL 9 USA

Specifications

  • PSC Code
    5130
  • Type
    Flat Chisel
  • Shank Diameter
    0.580 in, 1/2 in, 14.73 mm
  • Shank Shape
    Hex
  • Overall Length
    9 in
  • Material
    Alloy Steel
  • Head Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought