Motion
00450569

Made in USA
00450569

1" Head Width, 18" OAL, 1/2" Shank Diam, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669626
MFR #00450569
List Price$49.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450569

1" Head Width, 18" OAL, 1/2" Shank Diam, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669626
MFR #00450569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.30/each for your price

Overview

Mfr description
00450569 00450569 HSOC FLAT CHISEL 18 US

Specifications

  • PSC Code
    5130
  • Type
    Flat Chisel
  • Shank Diameter
    0.580 in, 1/2 in, 14.73 mm
  • Shank Shape
    Hex
  • Overall Length
    18 in
  • Material
    Alloy Steel
  • Head Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought