Motion
00450577

Made in USA
00450577

1" Head Width, 24" OAL, 1/2" Shank Diam, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669627
MFR #00450577
Price$74.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450577

1" Head Width, 24" OAL, 1/2" Shank Diam, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669627
MFR #00450577

Mfr description
00450577 00450577 HSOC FLAT CHISEL 24 US
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.00/each

Specifications

Dimensions

  • Head Width
    1 in
  • Overall Length
    24 in
  • Shank Diameter
    0.580 in, 1/2 in, 14.73 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Hex
  • Type
    Flat Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)