1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00450585
9" OAL, 1/2" Shank Diam, Moil Point Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #
11669628
MFR #
00450585
List Price
$18.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Hammers, Chippers and Scalers
Chipping Hammers
Made in USA 00450585
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00450585
9" OAL, 1/2" Shank Diam, Moil Point Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #
11669628
MFR #
00450585
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$18.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00450585 00450585 HSOC MOIL POINT 9 USA
Specifications
PSC Code
5130
Type
Moil Point Chisel
Shank Diameter
0.580 in, 1/2 in, 14.73 mm
Shank Shape
Hex
Overall Length
9 in
Material
Alloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought