Overview
Mfr description
00450601 00450601 HSOC 2" W. CHISEL 9 US
Specifications
- PSC Code5130
- TypeScaling Chisel
- Shank Diameter0.580 in, 1/2 in, 14.73 mm
- Shank ShapeHex
- Overall Length9 in
- MaterialAlloy Steel
- Head Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data