Motion
00450668

Made in USA
00450668

1" Head Width, 24" OAL, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669640
MFR #00450668
Price$45.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450668

1" Head Width, 24" OAL, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669640
MFR #00450668

Mfr description
00450668 00450668 HSRC FLAT CHISEL 24" U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.71/each

Specifications

Dimensions

  • Head Width
    1 in
  • Overall Length
    24 in
  • Shank Diameter
    0.680 in, 17.27 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Hex
  • Type
    Flat Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)