Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450692

3" Head Width, 9" OAL, Scaling Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669644
MFR #00450692

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00450692 00450692 HSRC 3" W. CHISEL 9 US

Specifications

  • PSC Code
    5130
  • Type
    Scaling Chisel
  • Shank Diameter
    0.680 in, 17.27 mm
  • Shank Shape
    Hex
  • Overall Length
    9 in
  • Material
    Alloy Steel
  • Head Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought