Motion
00450734

Made in USA
00450734

10" OAL, Rivet Cutter Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669649
MFR #00450734
Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450734

10" OAL, Rivet Cutter Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11669649
MFR #00450734

Mfr description
00450734 00450734 MOIL POINT 9 USA JUMBO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.88/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Shank Diameter
    0.680 in, 17.27 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Rivet Cutter Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)