Motion
00450767

Made in USA
00450767

18-1/4" OAL, 1" Shank Diam, Moil Point Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669653
MFR #00450767
List Price$56.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450767

18-1/4" OAL, 1" Shank Diam, Moil Point Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669653
MFR #00450767

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$56.40/each for your price

Overview

Mfr description
00450767 00450767 1X4-1/4 MOIL PT. 14"UC

Specifications

  • PSC Code
    5130
  • Type
    Moil Point Chisel
  • Shank Diameter
    0.680 in, 1 in, 17.27 mm
  • Shank Shape
    Hex
  • Overall Length
    18-1/4 in
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text