Overview
Mfr description
00450791 00450791 1-1/8X6 MOIL PT. 18"UC
Specifications
- PSC Code5130
- TypeMoil Point Chisel
- Shank Diameter0.580 in, 1-1/8 in, 14.73 mm
- Shank ShapeHex
- Overall Length24 in
- MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data