Motion
00450809

Made in USA
00450809

20" OAL, 1-1/4" Shank Diam, Moil Point Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669659
MFR #00450809
Price$73.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450809

20" OAL, 1-1/4" Shank Diam, Moil Point Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669659
MFR #00450809

Mfr description
00450809 00450809 1-1/4X6 MOIL PT. 14"UC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.85/each

Specifications

Dimensions

  • Overall Length
    20 in
  • Shank Diameter
    0.580 in, 1-1/4 in, 14.73 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Hex
  • Type
    Moil Point Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)