Motion
00450882

Made in USA
00450882

1" Head Width, 18-1/4" OAL, 1" Shank Diam, Scaling Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669670
MFR #00450882
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450882

1" Head Width, 18-1/4" OAL, 1" Shank Diam, Scaling Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669670
MFR #00450882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00450882 00450882 1X4-1/4 NARROW 14"UC U

Specifications

  • PSC Code
    5130
  • Type
    Scaling Chisel
  • Shank Diameter
    0.580 in, 1 in, 14.73 mm
  • Shank Shape
    Hex
  • Overall Length
    18-1/4 in
  • Material
    Alloy Steel
  • Head Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought