Motion
00450924

Made in USA
00450924

1-1/4" Head Width, 20" OAL, 1-1/4" Shank Diam, Scaling Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669675
MFR #00450924
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450924

1-1/4" Head Width, 20" OAL, 1-1/4" Shank Diam, Scaling Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669675
MFR #00450924

Mfr description
00450924 00450924 1-1/4X6 NARROW 14" UC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.09/each

Specifications

Dimensions

  • Head Width
    1-1/4 in
  • Overall Length
    20 in
  • Shank Diameter
    0.580 in, 1-1/4 in, 14.73 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Hex
  • Type
    Scaling Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)