Motion
00450940

Made in USA
00450940

5" Head Width, 15-1/4" OAL, 1" Shank Diam, Asphalt Cutter Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669677
MFR #00450940
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450940

5" Head Width, 15-1/4" OAL, 1" Shank Diam, Asphalt Cutter Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669677
MFR #00450940

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00450940 00450940 1X4-1/4 ASPHALT CUTTER

Specifications

  • PSC Code
    5130
  • Type
    Asphalt Cutter Chisel
  • Shank Diameter
    0.580 in, 1 in, 14.73 mm
  • Shank Shape
    Hex
  • Overall Length
    15-1/4 in
  • Material
    Alloy Steel
  • Head Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text