Motion
00450965

Made in USA
00450965

5" Head Width, 17" OAL, 1-1/4" Shank Diam, Asphalt Cutter Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669680
MFR #00450965
List Price$134.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450965

5" Head Width, 17" OAL, 1-1/4" Shank Diam, Asphalt Cutter Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11669680
MFR #00450965

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$134.52/each for your price

Overview

Mfr description
00450965 00450965 1-1/4X6 ASPHALT CUTTER

Specifications

  • PSC Code
    5130
  • Type
    Asphalt Cutter Chisel
  • Shank Diameter
    0.890 in, 1-1/4 in
  • Shank Shape
    Hex
  • Overall Length
    17 in
  • Material
    Alloy Steel
  • Head Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought