Motion
00450973

Made in USA
00450973

5-1/2" Head Width, 20-1/4" OAL, 1" Shank Diam, Spade Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669681
MFR #00450973
Price$159.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00450973

5-1/2" Head Width, 20-1/4" OAL, 1" Shank Diam, Spade Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11669681
MFR #00450973

Mfr description
00450973 00450973 1X5-1/2 CLAY SPADE USA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.93/each

Specifications

Dimensions

  • Head Width
    5-1/2 in
  • Overall Length
    20-1/4 in
  • Shank Diameter
    0.890 in, 1 in

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Hex
  • Type
    Spade Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)