Motion
00451096

Made in USA
00451096

5 Piece, 1/2" Shank Burr Set Tungsten Carbide, Multiple Head Shape
Mi Item #11669686
MFR #00451096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00451096

5 Piece, 1/2" Shank Burr Set Tungsten Carbide, Multiple Head Shape
Mi Item #11669686
MFR #00451096

Mfr description
00451096 00451096 5 PC PACK 1/2 HEAD USA
  • Tungsten Carbide (TC) is used at high temperatures due to its high wear resistance
  • It is commonly used on ferrous and non-ferrous materials including cast iron, nickel alloys and stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    1/2 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/2 in

Details

  • Finish Coating
    Titanium Nitride
  • Head Material
    Tungsten Carbide
  • Head Shape
    Tree w/Radius End
  • Number Of Pieces
    5
  • PSC Code
    5345
  • Tooth Style
    Double Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)