Motion
00451195

Made in USA
00451195

5 Piece, 3/8" Shank Burr Set Tungsten Carbide, Multiple Head Shape
MI ITEM #11669688
MFR #00451195
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00451195

5 Piece, 3/8" Shank Burr Set Tungsten Carbide, Multiple Head Shape
MI ITEM #11669688
MFR #00451195

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00451195 00451195 5 PC PACK 3/8 HEAD USA
  • Tungsten Carbide (TC) is used at high temperatures due to its high wear resistance
  • It is commonly used on ferrous and non-ferrous materials including cast iron, nickel alloys and stainless steel.

Specifications

  • Cutting Diameter
    3/8 in
  • Head Material
    Tungsten Carbide
  • Shank Diameter
    3/8 in
  • Number Of Pieces
    5
  • Head Shape
    Tree w/Radius End
  • Finish Coating
    Titanium Nitride
  • Overall Length
    2-3/4 in
  • Tooth Style
    Single Cut
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought