Motion
00451542

Made in USA
00451542

1/8" Cut Diam, 1/8" Shank Diam, Carbide Single Cut Cylinder Burr with Radius Radius End, 1-1/2" OAL, 9/16" LOC
MI ITEM #11669693
MFR #00451542
List Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00451542

1/8" Cut Diam, 1/8" Shank Diam, Carbide Single Cut Cylinder Burr with Radius Radius End, 1-1/2" OAL, 9/16" LOC
MI ITEM #11669693
MFR #00451542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.43/each for your price

Overview

Mfr description
00451542 00451542 1/8X9/16X9/16 SNGLCUT
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    9/16 in
  • Shank Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text