Motion
00451609

Made in USA
00451609

1/8" Cut Diam, 1/8" Shank Diam, Carbide Double Cut Cylinder Burr with Radius Radius End, 1-1/2" OAL, 9/16" LOC
Mi Item #11669701
MFR #00451609
Price$12.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00451609

1/8" Cut Diam, 1/8" Shank Diam, Carbide Double Cut Cylinder Burr with Radius Radius End, 1-1/2" OAL, 9/16" LOC
Mi Item #11669701
MFR #00451609

Mfr description
00451609 00451609 1/8X9/16X1/8SHK DBLCUT
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.18/each

Specifications

Dimensions

  • Length of Cut
    9/16 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)