Motion
00451625

Made in USA
00451625

1/8" Cut Diam, 1/8" Shank Diam, Carbide Double Cut Ball Burr Radius End, 1-1/2" OAL, 1/8" LOC
MI ITEM #11669704
MFR #00451625
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00451625

1/8" Cut Diam, 1/8" Shank Diam, Carbide Double Cut Ball Burr Radius End, 1-1/2" OAL, 1/8" LOC
MI ITEM #11669704
MFR #00451625

Mfr description
00451625 00451625 1/8X1/8SH DBLCUT BALL
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Length of Cut
    1/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)