Motion
00451708

Made in USA
00451708

1/8" Cut Diam, 1/8" Shank Diam, Carbide Single Cut Cone Burr 2" OAL, 5/8" LOC
MI ITEM #11669705
MFR #00451708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00451708

1/8" Cut Diam, 1/8" Shank Diam, Carbide Single Cut Cone Burr 2" OAL, 5/8" LOC
MI ITEM #11669705
MFR #00451708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00451708 00451708 1/8X5/8X2LC CONE SNGLE
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Head Material
    Carbide
  • Length of Cut
    5/8 in
  • Overall Length
    2 in
  • Shank Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text