Motion
00451732

Made in USA
00451732

1/8" Cut Diam, 1/8" Shank Diam, 7° Carbide Double Cut Cone Burr Point End, 1-1/2" OAL, 5/8" LOC
Mi Item #11669709
MFR #00451732
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00451732

1/8" Cut Diam, 1/8" Shank Diam, 7° Carbide Double Cut Cone Burr Point End, 1-1/2" OAL, 5/8" LOC
Mi Item #11669709
MFR #00451732

Mfr description
00451732 00451732 1/8X1/8X5/8LC CN DBL U
  • Double cut burrs are designed with right and left hand flutes combined to produce smooth and fine finishes
  • They produce small chips and give excellent control of the burr and grinder
  • They can be used on steel, stainless steel, high temp alloys and cast iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Included Angle
    7
  • Length of Cut
    5/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Head Material
    Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)