Motion
00455246

Made in USA
00455246

16-3/4 Inches Wide x 33-1/8 Inches High x 18-3/4 Inches Deep Portable Mobile Equipment Stand 300 Lbs. Load Capacity, 10-3/4 Inch Shelf Clearance
MI ITEM #11669711
MFR #00455246
List Price$1,129.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00455246

16-3/4 Inches Wide x 33-1/8 Inches High x 18-3/4 Inches Deep Portable Mobile Equipment Stand 300 Lbs. Load Capacity, 10-3/4 Inch Shelf Clearance
MI ITEM #11669711
MFR #00455246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,129.38/each for your price

Overview

Mfr description
00455246 00455246 10 3/4 SHLF; 200LB CAP

Specifications

  • Clearance
    10-3/4 in
  • PSC Code
    7110
  • Type
    Mobile Equipment Stand
  • Color
    Gray
  • Depth
    18-3/4 in
  • Height
    33-1/8 in
  • Load Capacity
    300 lbs
  • Style
    Portable
  • Width
    16-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought