Motion
00455261

Made in USA
00455261

16-3/4 Inches Wide x 32-1/8 Inches High x 18-3/4 Inches Deep Portable Mobile Equipment Stand 300 Lbs. Load Capacity, 8-1/8 Inch Shelf Clearance
MI ITEM #11669714
MFR #00455261
List Price$1,972.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00455261

16-3/4 Inches Wide x 32-1/8 Inches High x 18-3/4 Inches Deep Portable Mobile Equipment Stand 300 Lbs. Load Capacity, 8-1/8 Inch Shelf Clearance
MI ITEM #11669714
MFR #00455261

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,972.28/each for your price

Overview

Mfr description
00455261 00455261 8 1/8 SHLF; 200LB CAP

Specifications

  • Clearance
    8-1/8 in
  • PSC Code
    7110
  • Type
    Mobile Equipment Stand
  • Color
    Gray
  • Depth
    18-3/4 in
  • Height
    32-1/8 in
  • Load Capacity
    300 lbs
  • Style
    Portable
  • Width
    16-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought