Motion
00463315

Made in USA
00463315

50 Grit Aluminum Oxide Coated Spiral Band;3/4" Diam x 1" Wide, Coarse Grade
MI ITEM #11669718
MFR #00463315
List Price$36.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00463315

50 Grit Aluminum Oxide Coated Spiral Band;3/4" Diam x 1" Wide, Coarse Grade
MI ITEM #11669718
MFR #00463315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.48/each for your price

Overview

Mfr description
00463315 00463315 3/4 X 1 50 GRIT A/O RB
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    1 in
  • Grade
    Coarse
  • Grit Number
    50
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text