Motion
00463331

Made in USA
00463331

80 Grit Aluminum Oxide Coated Spiral Band;3/4" Diam x 1" Wide, Medium Grade
MI ITEM #11669720
MFR #00463331
List Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00463331

80 Grit Aluminum Oxide Coated Spiral Band;3/4" Diam x 1" Wide, Medium Grade
MI ITEM #11669720
MFR #00463331

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.25/each for your price

Overview

Mfr description
00463331 00463331 3/4 X 1 80 GRIT A/O RB
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    3/4 in
  • Band Width
    1 in
  • Grade
    Medium
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought