Motion
00463414

Made in USA
00463414

120 Grit Aluminum Oxide Coated Spiral Band;1" Diam x 1" Wide, Fine Grade
MI ITEM #11669726
MFR #00463414
List Price$37.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00463414

120 Grit Aluminum Oxide Coated Spiral Band;1" Diam x 1" Wide, Fine Grade
MI ITEM #11669726
MFR #00463414

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.73/each for your price

Overview

Mfr description
00463414 00463414 1 X 1 120 GRIT A/O RB
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    1 in
  • Band Width
    1 in
  • Grade
    Fine
  • Grit Number
    120
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought