Motion
00463455

Made in USA
00463455

80 Grit Aluminum Oxide Coated Spiral Band;1-1/2" Diam x 1-1/2" Wide, Medium Grade
Mi Item #11669729
MFR #00463455
Price$61.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00463455

80 Grit Aluminum Oxide Coated Spiral Band;1-1/2" Diam x 1-1/2" Wide, Medium Grade
Mi Item #11669729
MFR #00463455

Mfr description
00463455 00463455 1-1/2 X 1-1/2 80 GRIT
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.90/each

Specifications

Dimensions

  • Band Diameter
    1-1/2 in
  • Band Width
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Medium
  • Grit Number
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)