Overview
Mfr description
00463497 00463497 2 X 1-1/2 50 GRIT A/O
- Coated abrasives can be used for most applications, from grinding to polishing
- They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
- Coated discs are normally used on angle grinders.
Specifications
- Band Diameter2 in
- Band Width1-1/2 in
- GradeCoarse
- Grit Number50
- Abrasive TypeCoated
- Abrasive MaterialAluminum Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data