1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
00463513
80 Grit Aluminum Oxide Coated Spiral Band;2" Diam x 1-1/2" Wide, Medium Grade
MI ITEM #
11669731
MFR #
00463513
List Price
$64.20
/each
Qty
List Price
$64.20
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Sanding Belts & Rolls
Sanding Bands
Made in USA 00463513
Made in USA
00463513
80 Grit Aluminum Oxide Coated Spiral Band;2" Diam x 1-1/2" Wide, Medium Grade
MI ITEM #
11669731
MFR #
00463513
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00463513
80 Grit Aluminum Oxide Coated Spiral Band;2" Diam x 1-1/2" Wide, Medium Grade
MI ITEM #
11669731
MFR #
00463513
Availability:
In stock
List Price
$64.20
/each
Sign in
for your price
Qty
List Price
$64.20
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
00463513 00463513 2 X 1-1/2 80 GRIT A/O
Coated abrasives can be used for most applications, from grinding to polishing
They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
Coated discs are normally used on angle grinders.
Show More
Specifications
Band Diameter
2.0000 in - 2 in
Band Width
1.5000 in - 1-1/2 in
Grade
Medium
Grit Number
80
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more