Motion
00468256

Made in USA
00468256

3/8" Cut Diam, 6mm Shank Diam, Carbide Single Cut Ball Burr Radius End, 2-1/8" OAL, 3/8" LOC
MI ITEM #11669738
MFR #00468256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00468256

3/8" Cut Diam, 6mm Shank Diam, Carbide Single Cut Ball Burr Radius End, 2-1/8" OAL, 3/8" LOC
MI ITEM #11669738
MFR #00468256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00468256 00468256 3/8 X3/8 6MM METRIC SH
  • Single cut burrs are designed with right hand spiral flutes that are designed for rapid stock removal, leaving a rougher finish than double cut burrs
  • They can be used on steel, stainless steel, cast iron and non-ferrous materials.

Specifications

  • Length of Cut
    3/8 in
  • Shank Diameter
    6.0 mm
  • Overall Length
    2-1/8 in
  • Head Material
    Carbide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought